ROCKFALL RF460 SLATE WPR SAFETY BOOT UK8 EU42

ROCKFALL Slate - RF460

See technical information
References
Rock Fall:SLATE-42
Rubix:163A1832
Manufacturer :RF460-42
EAN:5060324924562
brand logo
Technical specifications
Colourblack
EU shoe size42
Main materialleather
See all Specifications

Product details : ROCKFALL RF460 SLATE WPR SAFETY BOOT UK8 EU42


100% non-metallic, with protective toecap and midsole, Slate is developed with specialist durability materials including FORCE10® components, an Activ-Tex® waterproof membrane and our unique dual footbed system.
EN ISO 20345:2011 S3 HI CI HRO WR SRC

Strengths

Construction Uniform and Public Services Facility Management Highways Airports, Logistics and Freight Rail Security Utilities Housebuilders

Technical specifications


Attributes
Colourblack
EU shoe size42
Main materialleather
Water proofyes
Metal freeyes
Type of solesforce10® dual density pu and nitrile rubber
Metatarsal protectionyes
Security Categorys3
Slip resistanceyes
UK shoe size8
Show UNSPSC/ECL@SS
£ 75.17 excl. VAT
/ Each
£ 90.20 incl. VAT
  • In stock: Next day delivery

EU shoe size

42
Select variants (13)