References
Festo:EAMM-A-R38-57A
Rubix:391A0101
Manufacturer :1578138
EAN:4052568242176

Documents
Product details : FESTO 1578138 AXIAL KIT
Axial kit EAMM-A-R38-57A Size=45, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP40
Axial kit EAMM-A-R38-57A suitable for electric drives. Mounting position=any, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %, Protection class=IP40, Ambient temperature=-10 - 60 °C
Technical specifications
Attributes
| Logistic Weight | 336,08 g |
|---|---|
| Type | axial kit eamm |
Show UNSPSC/ECL@SS
£ 176.07 excl. VAT
/ Each
£ 211.28 incl. VAT
- Delivery usually within ( 2 ) days