References
Festo:CRSNCS-32
Rubix:239A4560
Manufacturer :2895920
EAN:4052568267650
Documents
Product details : FESTO 2895920 SWIVEL FLANGE CRSNCS-32
swivel flange CRSNCS-32 Size=32, Based on the standard=ISO 15552 (previously also VDMA 24652, ISO 6431, NF E49 003.1, UNI 10290), Variants=Excellent corrosion protection, Corrosion resistance classification CRC=4, Ambient temperature=-40 - 150 °C
Swivel flange CRSNCS-32 Baugröße=32, Based on standard=ISO 15552 (previously also VDMA 24652, ISO 6431, NF E49 003.1, UNI 10290), Variants=High corrosion protection, Corrosion resistance class KBK=4, Ambient temperature=-40 - 150 °C
Technical specifications
Attributes
| Type | swivel flange |
|---|
Show UNSPSC/ECL@SS
£ 73.81 excl. VAT
/ Each
£ 88.57 incl. VAT
- Delivery usually within ( 2 ) days
