References
Cooper:01 C 60MM GR
Rubix:204A3670
Manufacturer :COP.01C160MGR
EAN:7316576850622
Documents
Product details : COOPER 01C160MGR BEARING CARTRIDGE
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Type | cartridge |
Show UNSPSC/ECL@SS
£ 853.99 excl. VAT
/ Each
£ 1,024.79 incl. VAT
- In stock: Next day delivery




