COOPER P04 BEARING PEDESTAL


Pillow Block

References
cooper:P04
rubix:101A5910
brand logo
brand logo
Technical specifications
Inner diameter85 mm
TypePillow Block
See all Specifications

Product details : COOPER P04 BEARING PEDESTAL


Plummer (Pillow) Block Housings, Also Known as Pedestals, Accommodate Cartridges (Inner Housings) for Skf Cooper Split Cylindrical Roller Bearings and Split Tapered Roller Bearings. A Swivel Seating Between the Housing and the Cartridge Accommodates Static Misalignment Between the Shaft and Housing Mounting Surfaces. Plummer Block Housings Can Be Used for Both Locating and Non-locating Bearings

Strengths

•Accommodate Cartridges for Skf Cooper Split Cylindrical and Split Tapered Roller Bearings
Provide Swivel Seating to Accommodate Static Misalignment
Manufactured From Grey Iron as Standard

Technical specifications


Attributes
Inner diameter85 mm
TypePillow Block
SeriesP
Width76 mm
MaterialIron
Show UNSPSC/ECL@SS
£ 192.84 excl. VAT
/ Each
£ 231.41 incl. VAT
  • In stock: Next day delivery