Bearing Grease ARCANOL-VIB3
Composition | Lithium complex soap; mineral oil |
---|---|
Packaging | 1 kg tin |
Logistic Weight | 1000 g |
---|---|
Composition | Lithium complex soap; mineral oil |
Packaging | 1 kg tin |
Min. temperature | -30 °C |
Max. temperature | 150 °C |
speed factor | 350,000 mm/min |
Viscosity at 40°C | 170 mm²/s |
NLGI class | 3 |
Usually arrives within 14 working days