References
FAG:ARCANOL-LOAD400-5KG
Rubix:153A4563
Manufacturer :0191438340000
EAN:4026677844873


Technical specifications
| Packaging | 5 kg bucket |
|---|---|
| NLGI class | 2 |
| Viscosity at 40°C | 400 mm²/s |
Documents
Product details : SCHAEFFLER ARCANOL-LOAD400-5KG BEARING GREASE
The rolling bearing greases Arcanol offer very good conditions for a favorable running behavior of the bearings as well as for a long service life and high operational reliability of the bearing. The lubricant range is graded so that it covers almost all areas of application. With modern test behavior and test systems, the area of application of Arcanol greases was determined under different operating conditions and with roller bearings of all types. Arcanol rolling bearing greases have better properties than normal greases in all areas.
ARCANOL rolling bearing grease FAG
Strengths
- Universal application
- Moderate to high loads
- High dynamic additional stresses
- Low starting temperatures
- Low breakaway friction over a wide speed range
- Also suitable for bearings with vertical shaft orientation
- Moderate to high loads
- High dynamic additional stresses
- Low starting temperatures
- Low breakaway friction over a wide speed range
- Also suitable for bearings with vertical shaft orientation
Applications
- Rolling mills and heavy industry
- Foundries and steelworks
- Mining and raw material extraction
- Applications with impact and extreme loads
- Foundries and steelworks
- Mining and raw material extraction
- Applications with impact and extreme loads
Technical specifications
Attributes
| Logistic Weight | 5000 g |
|---|---|
| Packaging | 5 kg bucket |
| NLGI class | 2 |
| Viscosity at 40°C | 400 mm²/s |
| Min. temperature | -40 °C |
| Max. temperature | 130 °C |
Show UNSPSC/ECL@SS
£ 148.64 excl. VAT
/ Each
£ 178.37 incl. VAT
- Delivery usually within ( 7 ) days