References
Rocol:SAPPHIRE SPRAY GREASE 400ml
Rubix:162521
Manufacturer :34305
EAN:5024747343058


Documents
Product details : ROCOL 34305 SAPPHIRE SPRAY GREASE 400ML
Versatile, multi-purpose, synthetic spray grease with PTFE
High performance truly versatile multi-purpose grease designed for the effective lubrication and protection of all types of bearings, slides, bushes, linkages and pins.
ROCOL SAPPHIRE Spray Grease is an extreme pressure grease fortified with PTFE for an extensive range of applications including, low temperatures, high temperatures and high speed.
SAPPHIRE Spray Grease also makes an ideal electrical contact grease.
Strengths
Extreme high and low temperature capability. Temperature range of -50ºC to +200ºC. Excellent low temperature performance ensures components are protected even on equipment working constantly in extreme sub-zero conditions. Excellent high speed capability in applications such as fan and motor bearings. Lithium complex soap technology and EP additives, including PTFE providing extreme load and wear resistance. PTFE content reduces stick-slip on start up ensuring smooth, controlled movement. Highly resistant to oxidation providing extended lubrication intervals whilst reducing equipment failure and downtime.
Ideal electrical contact grease. Compatible with most plastics and rubbers. Excellent corrosion resistance to protect in humid, damp and even wet conditions.
Applications
High performance truly versatile multi-purpose grease designed for the effective lubrication and protection of all types of bearings, slides, bushes, linkages and pins.
Technical specifications
Attributes
| Packaging | 400ml |
|---|---|
| NLGI class | 2 |
| Viscosity at 40°C | 48 mm²/s |
| Min. temperature | -50 °C |
| Max. temperature | 200 °C |
| Colour | beige |
Show UNSPSC/ECL@SS
£ 34.79 excl. VAT
/ Each
£ 41.75 incl. VAT
- In stock: Next day delivery