ROCOL 14143 ANTI SEIZE STAINLESS 500G


anti-seize stainless

References
rocol:14143
rubix:162179
manufacturer :ANTI-SEIZE STAINLESS 500g
ean:5024747141432
brand logo
brand logo
Technical specifications
Compositionmin oil, clay
Packaging500gr
See all Specifications

Product details : ROCOL 14143 ANTI SEIZE STAINLESS 500G


Water and chemically resistant stainless steel anti-seize grease.
ANTI-SEIZE Stainless is a nickel-free anti-seize paste specifically designed for stainless steel, nimonic and silver-coated fasteners, particularly those subjected to high temperatures for long periods in the aerospace, automotive and power generation industries. ANTI-SEIZE Stainless does not contain copper and exhibits extremely low sulphur and chlorine levels, making it ideal for use on aerospace alloys.

Strengths

Excellent anti-seize properties over extended periods at high temperatures.
Provides even torque and prevents galling and pick-up on assembly.
Suitable for use with stainless steel, aluminium, nimonic and silver coated fasteners.
Protects against wet conditions and chemical attack.
Temperature range of -40ºC to +1000ºC.
Coefficient of friction 0.085

Applications

ANTI-SEIZE Stainless is a nickel-free anti-seize paste specifically designed for stainless steel, nimonic and silver-coated fasteners, particularly those subjected to high temperatures for long periods in the aerospace, automotive and power generation industries.

Technical specifications


Attributes
Compositionmin oil, clay
Packaging500gr
Min. temperature-40 °C
Max. temperature1000 °C
Show UNSPSC/ECL@SS
£ 165.41 excl. VAT
/ Each
£ 198.49 incl. VAT
  • In stock: Next day delivery