References
Schaeffler:ARCANOL-LOAD220-25KG
Rubix:153A4362
Manufacturer :0191437610000
EAN:4026677919670

Documents
Product details : SCHAEFFLER ARCANOL-LOAD220-25KG BEARING GREASE
Rolling bearing greases ARCANOL-LOAD220, special greases for ball and roller bearings
Fine filter
Strengths
- Universal application
- Moderate to high loads
- Usable over a wide temperature range
- Moderate to high loads
- Usable over a wide temperature range
Applications
- Heavy industry and steelworks
- Rolling mills, foundries and mining
- Crane systems, heavy conveying equipment
- Rolling mills, foundries and mining
- Crane systems, heavy conveying equipment
Technical specifications
Attributes
| Logistic Weight | 25000 g |
|---|---|
| Packaging | 1 pack |
| NLGI class | 2 |
| Viscosity at 40°C | 220 mm²/s |
| Min. temperature | -20 °C |
| Max. temperature | 140 °C |
| Weight | 25 kg |
Show UNSPSC/ECL@SS
£ 538.18 excl. VAT
/ Each
£ 645.82 incl. VAT
- Usually arrives within 14 working days
