SCHAEFFLER ARCANOL-MULTI2-5KG MULTIPURPOSE GREASE
Arcanol Multi 2 Bearing Grease
See technical informationSee documentsReferences
Schaeffler:ARCANOL-MULTI2-5KG
Rubix:386A7093
Manufacturer :0191439070000
EAN:4026677844965


Technical specifications
| Packaging | 1 bucket |
|---|---|
| NLGI class | 2 |
| Viscosity at 40°C | 110 mm²/s |
Documents
Product details : SCHAEFFLER ARCANOL-MULTI2-5KG MULTIPURPOSE GREASE
Arcanol MULTI2 is a multi-purpose grease for ball bearings up to 62 mm outer diameter. It is a special grease for low-noise bearings, is well suited to low temperatures and is suitable for rolling bearings with higher loads and a higher speed range. The Arcanol rolling bearing greases offer very good conditions for favourable running behaviour of the bearings as well as for a long service life and high operational reliability of the bearings. The lubricant programme is graded in such a way that it covers almost all areas of application. The application range of Arcanol greases under various operating conditions and for rolling bearings of all types was determined using modern test methods and test systems. Arcanol rolling bearing greases have better properties than normal greases in all areas.
Technical specifications
Attributes
| Logistic Weight | 5000 g |
|---|---|
| Packaging | 1 bucket |
| NLGI class | 2 |
| Viscosity at 40°C | 110 mm²/s |
| Min. temperature | -30 °C |
| Max. temperature | 120 °C |
| Weight | 5 kg |
| Colour | brown |
Show UNSPSC/ECL@SS
£ 90.22 excl. VAT
/ Each
£ 108.26 incl. VAT
- Delivery usually within ( 7 ) days