ROCOL 10025 DRY MOLY SPRAY 400ML

Dry Moly Spray

See technical informationSee documents

References

Rocol:DRY MOLY SPRAY 400ml
Rubix:162002
Manufacturer :10025
EAN:5024747100255
brand logo

Technical specifications

Packagingaerosol 400 ml
See all Specifications

Documents

Product details : ROCOL 10025 DRY MOLY SPRAY 400ML


Extreme load, dry film, molybdenum disulphide spray where wet films cannot be tolerated.
High purity, extreme load dry film molybdenum disulphide spray designed for use where a wet lubricant cannot be tolerated. DRY MOLY Spray is applied wet for great penetration, becoming touch dry within 2 - 3 minutes, leaving a dry protective film containing more than 70% molybdenum disulphide. DRY MOLY Spray is an assembly lubricant for sliding surfaces such as plain bearings, pins, cams and slides intended to reduce friction and therefore increase life of moving parts in highly corrosive environments. DRY MOLY spray can also be used in conjunction with a wet film lubricant enhancing performance and extending life of components and assemblies.

Strengths

Ideal where wet film lubricants cannot be tolerated.
Prevents galling, pick-up and seizure.
Resistant to high loads (up to 7,000 kg/cm2).
Excellent wear resistance.
Wide temperature range of -50°C to + 450°C.
Fast drying.
Rolls Royce, RAF, Naval and NATO approvals.

Applications

DRY MOLY Spray is an assembly lubricant for sliding surfaces such as plain bearings, pins, cams and slides intended to reduce friction and therefore increase life of moving parts in highly corrosive environments.

Technical specifications


Attributes
Packagingaerosol 400 ml
Min. temperature-50 °C
Max. temperature450 °C
Typerocol dry moly spray 400ml - frontline range
Colourblack
Compositiondry film coating of molybdenum disulphide (mos2) solids in a silicone resin binder; aerosol propellant: lpg (hydrocarbon).
Additivesrocol.com
£ 83.66 excl. VAT
/ Each
£ 100.39 incl. VAT
  • In stock: Next day delivery