ROCOL 15751 FOODLUBE MULTI PASTE SPRAY 400ML
Foodlube® multi-paste spray
See technical informationSee documentsReferences
Rocol:FOODLUBE MULTI-PASTE SPRAY 400ml
Rubix:130A3564
Manufacturer :15751
EAN:5024747157518


Documents
Product details : ROCOL 15751 FOODLUBE MULTI PASTE SPRAY 400ML
Food grade, multi-purpose anti-seize and lubricating spray
FOODLUBE Multi-Paste Spray is a white, non-toxic lubricating spray that applies an anti-seize paste, ideal for use in food, pharmaceutical and other clean environments.
FOODLUBE Multi-Paste Spray is also suitable for use as a food-grade drilling, tapping and cutting lubricant particularly when maintenance has to be carried out in the process area.
Strengths
Prevents galling, pick-up and seizure. Ideal for use on stainless steel. Extremely tenacious - resists water wash out. Temperature range -30ºC to +450ºC. Coefficient of friction 0.09.
NSF H1 Registered. ISO 21469 Certified *DETEX technology - x-ray and metal detectable plastic aerosol caps and actuators reduces risk of plastic contamination. HALAL Certified
Applications
Threads, Bushes, Slides, Small open gears, Fasteners.
Technical specifications
Attributes
| Packaging | aerosol 400 ml |
|---|---|
| Viscosity at 40°C | 0.6 mm²/s |
| Min. temperature | -30 °C |
| Max. temperature | 450 °C |
| Type | rocol foodlube multipaste spray 400ml - frontline range |
| Weight | 0.391 kg |
| Colour | white |
| Composition | hydrocarbon aerosol propellant (<0.1% 1,3-butadiene); hydrocarbons c7-c9, isoalkanes; talc; calcium carbonate; titanium dioxide |
Show UNSPSC/ECL@SS
£ 41.27 excl. VAT
/ Each
£ 49.52 incl. VAT
- In stock: Next day delivery