References
Mecaline:863591
Rubix:218A1647
EAN:3660338180989

Documents
Product details : MECALINE 863591 INDUCTION HEATER GIH2 TYPE
Induction heater for bearings. This product is used to heat bearings for purposes of fitting to bearing shaft.
Power Supply 230V -1ph- 50Hz ( Max 13 Amp)
Min Bearing Diam 10mm & a Max Diam of 290mm
Max Bearing Weight 40KG
Maximum temperature 240°C.
Supplied with bars 14x14, 25x25, 50x48
Min Bearing Diam 10mm & a Max Diam of 290mm
Max Bearing Weight 40KG
Maximum temperature 240°C.
Supplied with bars 14x14, 25x25, 50x48
Technical specifications
Attributes
| Type | bearing heater |
|---|---|
| Length | 290 mm |
| Series | gih |
| Model | gih2 |
Show UNSPSC/ECL@SS
£ 2,173.41 excl. VAT
/ Each
£ 2,608.09 incl. VAT
- Usually arrives within 14 working days
