References
SKF:TMMA 100H/12-3
Rubix:247A3004
EAN:7316572467657



Documents
Product details : SKF TMMA 100H/12-3 TMMA 100H/12-3 OPENING MECHANISM
The TMMA 75H/SET is a complete kit developed by SKF for the safe, fast, and effortless removal of bearings and components mounted with a tight fit. It includes the TMMA 75H hydraulic puller, a three-piece TMMS 100 puller plate for direct force transmission to the bearing’s inner ring, and a TMMX 280 safety cover. The entire set is delivered in a sturdy carrying case for easy use and storage.
Features:
The TMMA 75H/SET includes the TMMA 75H hydraulic puller, known for its ease of use and enhanced safety thanks to its integrated hydraulic system. This system comprises a hydraulic cylinder, a pump, and a spindle, all combined into a single, ready-to-use tool. A built-in safety pin protects the unit from overload. The spring-loaded centering tip facilitates alignment with the shaft while preserving its integrity. The spring-loaded opening of the puller’s arms allows for quick and secure positioning behind the component. Finally, the self-centering feature and the spindle tip help prevent any damage to the shaft during disassembly. The TMMS 100 puller plate allows bearings to be removed by applying force directly to the inner ring, thereby minimizing the risk of damage. The TMMX 280 safety cover protects the user during disassembly. The entire assembly features a robust hardened steel construction and an ergonomic design tailored for demanding industrial environments.
Specifications:
- Maximum pulling force: 75 kN
- Maximum outer diameter of the component: 200 mm
- Effective arm length: 200 mm
- External grip width: 52 to 200 mm
- Jaw height: 9.8 mm
- Jaw length: 18 mm
- Total arm length: 327 mm
- Hydraulic cylinder piston stroke: 75 mm
- Total spindle length: 485 mm
- Thread on the puller adapter: UN 1.25 x 12 tpi
- Number of arms: 3
- Spindle nose with centering tip: ⌀ 30 mm
- Total weight of the kit: 15 kg
- Case dimensions (L x H x W): 610 x 260 x 260 mm
Brand information:
For over 100 years, SKF has distinguished itself as a pioneer in the bearing and lubrication systems industry. This Swedish group is renowned for its cutting-edge technologies, innovative solutions, and ability to optimize the performance of rotating equipment. Active in numerous industrial sectors, SKF helps its customers increase reliability, reduce maintenance costs, and maximize the efficiency of their machines, whether in manufacturing, transportation, healthcare, energy, or many other industries.
Features:
The TMMA 75H/SET includes the TMMA 75H hydraulic puller, known for its ease of use and enhanced safety thanks to its integrated hydraulic system. This system comprises a hydraulic cylinder, a pump, and a spindle, all combined into a single, ready-to-use tool. A built-in safety pin protects the unit from overload. The spring-loaded centering tip facilitates alignment with the shaft while preserving its integrity. The spring-loaded opening of the puller’s arms allows for quick and secure positioning behind the component. Finally, the self-centering feature and the spindle tip help prevent any damage to the shaft during disassembly. The TMMS 100 puller plate allows bearings to be removed by applying force directly to the inner ring, thereby minimizing the risk of damage. The TMMX 280 safety cover protects the user during disassembly. The entire assembly features a robust hardened steel construction and an ergonomic design tailored for demanding industrial environments.
Specifications:
- Maximum pulling force: 75 kN
- Maximum outer diameter of the component: 200 mm
- Effective arm length: 200 mm
- External grip width: 52 to 200 mm
- Jaw height: 9.8 mm
- Jaw length: 18 mm
- Total arm length: 327 mm
- Hydraulic cylinder piston stroke: 75 mm
- Total spindle length: 485 mm
- Thread on the puller adapter: UN 1.25 x 12 tpi
- Number of arms: 3
- Spindle nose with centering tip: ⌀ 30 mm
- Total weight of the kit: 15 kg
- Case dimensions (L x H x W): 610 x 260 x 260 mm
Brand information:
For over 100 years, SKF has distinguished itself as a pioneer in the bearing and lubrication systems industry. This Swedish group is renowned for its cutting-edge technologies, innovative solutions, and ability to optimize the performance of rotating equipment. Active in numerous industrial sectors, SKF helps its customers increase reliability, reduce maintenance costs, and maximize the efficiency of their machines, whether in manufacturing, transportation, healthcare, energy, or many other industries.
Strengths
- Complete, ready-to-use kit including a puller, puller plate, and safety cover;
- Integrated hydraulic system for effortless disassembly;
- Quick positioning thanks to self-opening arms;
- Precise centering with a spring-loaded tip to prevent damage to the shaft;
- Enhanced safety with the splash guard;
- Easy transport thanks to the sturdy wooden case;
- Suitable for a wide range of bearings and tightly fitted components.
- Integrated hydraulic system for effortless disassembly;
- Quick positioning thanks to self-opening arms;
- Precise centering with a spring-loaded tip to prevent damage to the shaft;
- Enhanced safety with the splash guard;
- Easy transport thanks to the sturdy wooden case;
- Suitable for a wide range of bearings and tightly fitted components.
Applications
The TMMA 75H/SET is designed for the safe removal of spherical roller bearings, CARB toroidal bearings, pulleys, gears, and flywheels that are tightly fitted onto cylindrical or tapered shafts. It is also suitable for components secured by adapter sleeves or removal sleeves. This kit is recommended for maintenance operations in the industrial, construction, and agricultural sectors, particularly in repair shops and production facilities where safety, speed, and reliability are essential.
Technical specifications
Attributes
| Type | opening mechanism |
|---|---|
| Model | tmma |
Show UNSPSC/ECL@SS
£ 410.09 excl. VAT
/ Each
£ 492.11 incl. VAT
- Usually arrives within 14 working days
