References
Mecaline:863593
Rubix:218A1649
EAN:3660338181009

Documents
Product details : MECALINE 863593 INDUCTION HEATER GIH4 TYPE
Induction heater for bearings. This product is used to heat bearings for purposes of fitting to bearing shaft.
Power Supply 230V -1ph- 50Hz ( Max 20 Amp)
Min Bearing Diam 20mm & a Max Diam of 490mm
Max Bearing Weight 150KG
Maximum temperature 240°C.
Supplied with bars 40x38, 70x70
Min Bearing Diam 20mm & a Max Diam of 490mm
Max Bearing Weight 150KG
Maximum temperature 240°C.
Supplied with bars 40x38, 70x70
Technical specifications
Attributes
| Type | bearing heater |
|---|---|
| Length | 490 mm |
| Series | gih |
| Model | gih4 |
Show UNSPSC/ECL@SS
£ 5,510.59 excl. VAT
/ Each
£ 6,612.71 incl. VAT
- Usually arrives within 14 working days
