References
SKF:TMMP 15-3
Rubix:123A0782
EAN:7316570724981

Documents
Product details : SKF TMMP15-3
Arm for TMMP 15, 435 mm long
The SKF TMMP 15-3 spare part is an arm, 435 mm long, suitable for the TMMP 15 heavy duty jaw puller.
The SKF TMMP 15-3 spare part is an arm, 435 mm long, suitable for the TMMP 15 heavy duty jaw puller.
Strengths
•3 arm jaw pullers with a maximum withdrawal force of 6 to 15 tonnes (13 500 to 33 700 lbf)
Unique pantograph system for grip width adjustment that counteracts misalignment during operation
Fast, efficient and smooth handling
Blackened, high quality steel with optimum corrosion resistance
Unique pantograph system for grip width adjustment that counteracts misalignment during operation
Fast, efficient and smooth handling
Blackened, high quality steel with optimum corrosion resistance
Technical specifications
Attributes
| Type | mechanical puller |
|---|---|
| Length | 340 mm |
| Series | tmmp |
| Model | tmmp 15-3 |
Show UNSPSC/ECL@SS
£ 267.80 excl. VAT
/ Each
£ 321.36 incl. VAT
- Usually arrives within 14 working days
