References
Mecaline:865509
Rubix:218A1689
EAN:3660338198090

Documents
Product details : MECALINE 865509 INDUCTION HEATER GIH1
Induction heater for bearings. This product is used to heat bearings for purposes of fitting to bearing shaft.
Power Supply 230V -1ph- 50Hz ( Max 10 Amp)
Min Bearing Diam 10mm & a Max Diam of 170mm
Max Bearing Weight 10KG
Maximum temperature 240°C.
Supplied with bars 10x10, 20x20, 30x26
Min Bearing Diam 10mm & a Max Diam of 170mm
Max Bearing Weight 10KG
Maximum temperature 240°C.
Supplied with bars 10x10, 20x20, 30x26
Technical specifications
Attributes
| Type | bearing heater |
|---|---|
| Length | 170 mm |
| Series | gih |
| Model | gih1 |
Show UNSPSC/ECL@SS
£ 1,644.70 excl. VAT
/ Each
£ 1,973.64 incl. VAT
- Usually arrives within 14 working days
