SKF TMMP10-3

Mechanical Puller

See technical informationSee documents
References
SKF:TMMP 10-3
Rubix:123A0581
EAN:7316570840834
brand logo
Technical specifications
Typemechanical puller
See all Specifications
Documents

Product details : SKF TMMP10-3


Strengths

•3 arm jaw pullers with a maximum withdrawal force of 6 to 15 tonnes (13 500 to 33 700 lbf)
Unique pantograph system for grip width adjustment that counteracts misalignment during operation
Fast, efficient and smooth handling
Blackened, high quality steel with optimum corrosion resistance

Technical specifications


Attributes
Typemechanical puller
Length460 mm
Seriestmmp
Modeltmmp 10-3
Show UNSPSC/ECL@SS
£ 134.72 excl. VAT
/ Each
£ 161.66 incl. VAT
  • Delivery usually within ( 3 ) days