References
SKF:TSN 230 S
Rubix:420A6088
Manufacturer :95834
EAN:7316570387520

Product details : SKF TSN 230 S LABYRINTH SEAL
Labyrinth sealing ring for SNL plummer block housing (1-piece).
Strengths
- Good protection from contamination
- Keep the lubricant in the housing
- Part of the three barrier solution
- Cost-effective
- Keep the lubricant in the housing
- Part of the three barrier solution
- Cost-effective
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 27x200x200 mm |
|---|---|
| Logistic Weight | 1700 g |
| Type | seal |
| Inner diameter | 165 mm |
| Outer diameter | 200 mm |
| Width | 27 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 344.97 excl. VAT
/ Each
£ 413.96 incl. VAT
- Usually arrives within 14 working days
