References
SKF:Z 202
Rubix:101A8576
Manufacturer :Z 202
EAN:7316570773095

Product details : SKF SEALING WASHER Z 202
Sealing plate set with flocked sealing disc, 2-piece
Technical specifications
Attributes
| Type | sealing washer |
|---|---|
| Inner diameter | 15 mm |
| Outer diameter | 35 mm |
| Width | 4 mm |
Show UNSPSC/ECL@SS
£ 2.12 excl. VAT
/ Each
£ 2.54 incl. VAT
- Delivery usually within ( 3 ) days
