References
SKF:TSN 216 S
Rubix:103A2574
Manufacturer :95826
EAN:7316570817607

Product details : SKF LABYRINTH SEALS TSN 216 S
Labyrinth sealing ring for SNL plummer block housing (1-piece).
Strengths
- Good protection from contamination
- Keep the lubricant in the housing
- Part of the three barrier solution
- Cost-effective
- Keep the lubricant in the housing
- Part of the three barrier solution
- Cost-effective
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x114x114 mm |
|---|---|
| Logistic Weight | 478 g |
| Type | seal |
| Inner diameter | 90 mm |
| Outer diameter | 114 mm |
| Width | 23 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 288.36 excl. VAT
/ Each
£ 346.03 incl. VAT
- Usually arrives within 14 working days
