References
SNR:SC.532.FS
Rubix:205A7777
EAN:3413520646950

Documents
Product details : SNR SC532FS PLUMMER BLOCK ACCESSORIES
Strengths
•Split plummer block for bearings on adapter sleeve, made of grey cast, for grease lubrication
Split SN-bearing housings made of ductile- or grey cast iron with several sealing options.
Split SN-bearing housings made of ductile- or grey cast iron with several sealing options.
Technical specifications
Attributes
| Type | seal |
|---|---|
| Inner diameter | 140 mm |
| Min. temperature | -40 °C |
| Max. temperature | 100 °C |
| Series | sc500fs |
| Material | felt seal with integrated felt strips and rubber threads (felt) |
Show UNSPSC/ECL@SS
£ 42.33 excl. VAT
/ Each
£ 50.80 incl. VAT
- Usually arrives within 14 working days
