SKF LOCATING RING FRB 7/62


Bearing Housing Accessory

References
skf:FRB 7/62
rubix:133A6786
manufacturer :6213
ean:7316571104935
brand logo
brand logo
Technical specifications
TypeLocating Ring
See all Specifications

Product details : SKF LOCATING RING FRB 7/62


A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.

Technical specifications


Attributes
Logistics dimensions (L x W x H)7x62x62 mm
Logistic Weight20 g
TypeLocating Ring
Inner diameter55 mm
Outer diameter62 mm
Width7 mm
Bearing ClearanceCN
SeriesFRB
Show UNSPSC/ECL@SS
£ 5.05 excl. VAT
/ Each
£ 6.06 incl. VAT
  • Usually arrives within 14 working days