References
SNR:FR.130X5
Rubix:206A3627
EAN:3413520641658

Documents
Product details : SNR FR130X5X4 PLUMMER BLOCK ACCESSORIES
Retaining ring SNR
Technical specifications
Attributes
| Type | location ring |
|---|---|
| Inner diameter | 119 mm |
| Outer diameter | 130 mm |
| Width | 5 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 4.40 excl. VAT
/ Each
£ 5.28 incl. VAT
- Delivery usually within ( 3 ) days
