References
SKF:FRB 9/130
Rubix:101A0846
Manufacturer :220556
EAN:7316572417164

Product details : SKF LOCATING RING FRB 9/130
A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.
Technical specifications
Attributes
| Logistic Weight | 100 g |
|---|---|
| Type | locating ring |
| Inner diameter | 119 mm |
| Outer diameter | 130 mm |
| Width | 9 mm |
Show UNSPSC/ECL@SS
£ 14.85 excl. VAT
/ Each
£ 17.82 incl. VAT
- Usually arrives within 14 working days
