Housing ring
Type | Fixed ring for bearing housing |
---|
Logistics dimensions (L x W x H) | 10x100x100 mm |
---|---|
Logistic Weight | 91 g |
Type | Fixed ring for bearing housing |
Inner diameter | 94 mm |
Outer diameter | 100 mm |
Width | 10 mm |
Bearing Clearance | CN |
Series | FRM |
Material | Steel |
Usually arrives within 14 working days