References
SNR:USEHE210
Rubix:206A2579
EAN:3413529512799




Product details : SNR USEHE210 BEARING UNIT
Self-aligning bearing housings with a wide selection of mounting elements, available in different material versions: cast iron, stainless steel or plastic.
Strengths
-One-piece JIS and ISO range
-Rigid stainless steel protective covers available for many bearing housings
-The AGR bearing insert represents our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and humidity are a concern and/or high mechanical shocks are expected.
Features: high-performance maintenance-free grease, durable contact seal, corrosion protection thanks to galvanized surfaces.
-Rigid stainless steel protective covers available for many bearing housings
-The AGR bearing insert represents our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and humidity are a concern and/or high mechanical shocks are expected.
Features: high-performance maintenance-free grease, durable contact seal, corrosion protection thanks to galvanized surfaces.
Applications
Offering an exceptional quality-to-price ratio, the SNR range of self-aligning bearing housings provides solutions for a wide spectrum of applications, such as: agricultural machinery, food and beverage processing, handling/internal transport, packaging machines, conveyor systems and many others.
The SNR portfolio offers all the necessary products at every stage of production.
The SNR portfolio offers all the necessary products at every stage of production.
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Type | snr usehe210 bearing unit |
| Width | 43.5 mm |
Show UNSPSC/ECL@SS
£ 32.92 excl. VAT
/ Each
£ 39.50 incl. VAT
- Delivery usually within ( 3 ) days
