References
RHP:SCHB25
Rubix:158A1146
Manufacturer :SCHB25 R
EAN:00747023026227

Documents
Product details : RHP HOUSED BEARING UNIT SCHB25
Housing unit RHP
Technical specifications
Attributes
| Logistic Weight | 1200 g |
|---|---|
| Inner diameter | 25 mm |
| Type | rhp housed bearing unit schb25 |
| Material | cast iron |
| Height | 107.5 mm |
| Series | schb |
| Width | 33.5 mm |
Show UNSPSC/ECL@SS
£ 44.90 excl. VAT
/ Each
£ 53.88 incl. VAT
- Delivery usually within ( 2 ) days
