References
SNR:UKT205H
Rubix:206A2416
EAN:3413529512201




Product details : SNR UKT205H BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 52 mm |
|---|---|
| Width | 35 mm |
| Outer diameter | 20 mm |
| Weight | 840 kg |
Show UNSPSC/ECL@SS
£ 20.77 excl. VAT
/ Each
£ 24.92 incl. VAT
- Usually arrives within 14 working days
