SNR - Bearing Unit - UCT.207
Inner diameter | 35 mm |
---|---|
Length | 129 mm |
Width | 42.9 mm |
Inner diameter | 35 mm |
---|---|
Length | 129 mm |
Width | 42.9 mm |
Series | UCT200 |
Basic static load, radial - C0r | 15200 N |
Basic dynamic load, radial - Cr | 25700 N |
Outer diameter | 72 mm |
Weight | 1.57 kg |
Usually arrives within 14 working days