References
SNR:UKT208HCC
Rubix:206A2432
EAN:3413529561414




Product details : SNR UKT208HCC BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Width | 46 mm |
| Outer diameter | 35 mm |
| Weight | 2490 kg |
Show UNSPSC/ECL@SS
£ 53.21 excl. VAT
/ Each
£ 63.85 incl. VAT
- Usually arrives within 14 working days
