FAG MSTU30-XL HOUSED BEARING UNIT 8293070000
Take-up housing unit
See technical informationSee documentsReferences
INA:MSTU30-XL
Rubix:229A1321
Manufacturer :0008293070000
EAN:4012802792706

Documents
Product details : FAG MSTU30-XL HOUSED BEARING UNIT 8293070000
Take-up housing units MSTU, sheet steel housing, radial insert ball bearing with eccentric locking collar, P seals, with relubrication facility
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Width | 37.8 mm |
| Material | steel |
| Type | take-up housing unit |
| Total bearing width | 37.8 mm |
| Length | 203.2 mm |
| Series | mstu..-xl |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 20700 N |
| Outer diameter | 203.2 mm |
Show UNSPSC/ECL@SS
£ 32.29 excl. VAT
/ Each
£ 38.75 incl. VAT
- Delivery usually within ( 7 ) days
