References
SNR:USC205
Rubix:206A2562
EAN:3413529511105




Documents
Product details : SNR USC205 BEARING UNIT
Grey cast housing, radial insert ball bearing with socket set screws, single lip seal. Self aligning bearing units with different fixing options and housings made of cast, stainless steel or plastic.
Technical specifications
Attributes
| Inner diameter | 52 mm |
|---|---|
| Width | 27 mm |
| Material | grey cast |
| Type | bearing unit |
| Total bearing width | 27 mm |
| Length | 80 mm |
| Series | c200 |
| Inner width | 27 mm |
| Outer diameter | 25 mm |
| Weight | 0.7 kg |
Show UNSPSC/ECL@SS
£ 12.60 excl. VAT
/ Each
£ 15.12 incl. VAT
- Usually arrives within 14 working days
