References
RHP:MST85
Rubix:158A0912
Manufacturer :MST85 R
EAN:00747023014279

Documents
Product details : RHP HOUSED BEARING UNIT MST85
Self-Lube® units feature a wide range of designs in cast housings and inserts. All of them are manufactured according to NSK technical specifications, in which the quality of the materials is outstanding. In addition, all housings are supplied with relubrication ports and are designed to absorb misalignment during assembly. The most common designs are bridge type, square, oval and tensioning units. This product stands out for its versatility to be assembled in a multitude of applications in the industry.
MST85 - RHP Cast Iron Take Up Bearing Unit - 85mm Shaft Diameter
Technical specifications
Attributes
| Logistic Weight | 16800 g |
|---|---|
| Inner diameter | 85 mm |
| Width | 96 mm |
| Material | cast iron |
| Length | 270 mm |
| Series | mst |
Show UNSPSC/ECL@SS
£ 652.27 excl. VAT
/ Each
£ 782.72 incl. VAT
- Usually arrives within 14 working days
