References
SNR:EHE205
Rubix:205A2193
EAN:3413520566579

Documents
Product details : SNR EHE205 HOUSING
Hanger bearing with metric mounting thread, relubricatable without insert.
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Type | bearing unit |
| Material | stainless steel/plastic |
| Height | 64 mm |
| Series | ehe200 |
| Width | 28 mm |
Show UNSPSC/ECL@SS
£ 9.22 excl. VAT
/ Each
£ 11.06 incl. VAT
- Delivery usually within ( 3 ) days
