References
NTN:M-UCHB204D1
Rubix:205A5013
EAN:4547359766998



Product details : NTN M-UCHB204D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Hanger bearing unit with metric mounting thread NTN
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 105x93x40 mm |
|---|---|
| Logistic Weight | 654 g |
| Inner diameter | 20 mm |
| Type | bearing uchb |
| Material | cast iron |
| Series | uchb200 |
| Width | 31 mm |
Show UNSPSC/ECL@SS
£ 21.79 excl. VAT
/ Each
£ 26.15 incl. VAT
- Delivery usually within ( 3 ) days
