Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Housing units
Housing units - Other
RHP HOUSED BEARING UNIT SCH25
RHP HOUSED BEARING UNIT SCH25
Bearing Unit
References
rhp:
SCH25
rubix:
158A1063
manufacturer :
SCH25 RRS AR3P5
ean:
00747023026517
Technical specifications
Inner diameter
25
mm
Type
Bearing Unit
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : RHP HOUSED BEARING UNIT SCH25
SCH25 - RHP Cast Iron Hanger Bearing Unit - 25mm Shaft Diameter
Technical specifications
Attributes
Logistic Weight
1200
g
Inner diameter
25
mm
Type
Bearing Unit
Material
Cast Iron
Height
107.5
mm
Series
SCH
Outer diameter
89
mm
Width
33.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.92
excl. VAT
/
Each
£
52.70
incl. VAT
In stock: Next day delivery
Select variants (13)
Add to cart
Check our products from related categories
RHP HOUSED BEARING UNIT SCHB40
RHP HOUSED BEARING UNIT SCHB75
NTN M-UCC210D1 BEARING UNIT
SNR ESEHE208 BEARING UNIT
SNR EXC305 BEARING UNIT
RHP HOUSED BEARING UNIT SLC2
SNR EXEHE204 BEARING UNIT
SNR UCEHE210-31 BEARING UNIT
SNR UKC317H BEARING UNIT
NSK HOUSED BEARING UNIT SLC25A
RHP SCHB1.1/4 SCHB1-1/4 HANGER BEARING
RHP N1006JC3 CYLINDRICAL ROLLER BEARING
SNR EXC310 BEARING UNIT
SNR EXC207 BEARING UNIT
RHP HOUSED BEARING UNIT MSC3