References
RHP:SCHB1.1/4
Rubix:215A5066
Manufacturer :SCHB1.1/4 R
EAN:00747023026029

Documents
Product details : RHP SCHB1.1/4 SCHB1-1/4 HANGER BEARING
Housing unit RHP
Technical specifications
Attributes
| Logistic Weight | 1500 g |
|---|---|
| Inner diameter | 35 mm |
| Type | bearing unit |
| Material | cast iron |
| Height | 119 mm |
| Series | sch |
| Width | 39.5 mm |
Show UNSPSC/ECL@SS
£ 63.28 excl. VAT
/ Each
£ 75.94 incl. VAT
- Usually arrives within 14 working days
