Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Housing units
Housing units - Other
RHP HOUSED BEARING UNIT SCHB2
RHP HOUSED BEARING UNIT SCHB2
Bearing Unit
References
rhp:
SCHB2
rubix:
201A5046
manufacturer :
SCHB2 RRS AR3P5
ean:
00747023026128
Technical specifications
Inner diameter
50
mm
Type
Bearing Unit
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : RHP HOUSED BEARING UNIT SCHB2
Housing unit RHP
Technical specifications
Attributes
Logistic Weight
2200
g
Inner diameter
50
mm
Type
Bearing Unit
Material
Cast Iron
Height
144
mm
Series
SCH
Outer diameter
121
mm
Width
47.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
128.82
excl. VAT
/
Each
£
154.58
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Check our products from related categories
SNR EXSP201 BEARING UNIT
SNR USEHE204 BEARING UNIT
SNR EXSP210N BEARING UNIT
SNR UKC326H BEARING UNIT
SNR USEHE209 BEARING UNIT
SNR UKC206H BEARING UNIT
SNR UKC213H BEARING UNIT
SNR UCC314 BEARING UNIT
RHP HOUSED BEARING UNIT SRC3/4EC
SNR USEHE210 BEARING UNIT
NTN M-UCC210D1 BEARING UNIT
RHP HOUSED BEARING UNIT SLC50
SNR EXC316 BEARING UNIT
NTN UCC308D1 BEARING UNIT
SNR EXC204 BEARING UNIT