References
NTN:UCC308D1
Rubix:205A9423
EAN:4547359211993



Product details : NTN UCC308D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Cylindrical sleeve bearing unit, relubricatable, insert with inner ring extended on both sides with threaded set screws.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x130x60 mm |
|---|---|
| Logistic Weight | 2160 g |
| Inner diameter | 40 mm |
| Type | ucc-lager |
| Material | cast iron |
| Series | ucc300 |
| Width | 52 mm |
Show UNSPSC/ECL@SS
£ 57.76 excl. VAT
/ Each
£ 69.31 incl. VAT
- Usually arrives within 14 working days
