References
SNR:EXC319
Rubix:205A2947
EAN:3413529543786




Product details : SNR EXC319 BEARING UNIT
Self-aligning bearings with multiple mounting options, available in various material variants: cast iron, stainless steel or plastic.
Strengths
-JIS and ISO single-piece designs
-Rigid stainless steel protective covers available for many bearings
-The AGR bearing insert symbolizes our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and moisture are an issue and/or heavy mechanical shocks are expected.
Features: High-performance maintenance-free grease, durable contact sealing, corrosion protection thanks to galvanized surfaces.
-Rigid stainless steel protective covers available for many bearings
-The AGR bearing insert symbolizes our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and moisture are an issue and/or heavy mechanical shocks are expected.
Features: High-performance maintenance-free grease, durable contact sealing, corrosion protection thanks to galvanized surfaces.
Applications
Offering an exceptional quality-to-price ratio, the SNR range of self-aligning bearings delivers solutions for a wide range of applications such as: agricultural machinery, food and beverage processing, material handling, packaging machines, conveyor systems and many others.
The SNR portfolio offers all the products necessary at every stage of your production.
The SNR portfolio offers all the products necessary at every stage of your production.
Technical specifications
Attributes
| Inner diameter | 200 mm |
|---|---|
| Type | snr exc319 bearing unit |
| Width | 122.3 mm |
Show UNSPSC/ECL@SS
£ 356.46 excl. VAT
/ Each
£ 427.75 incl. VAT
- Usually arrives within 14 working days
