NTN - Bearing Unit - M-UCFH205D1
Inner diameter | 25 mm |
---|---|
Type | Bearing |
Logistics dimensions (L x W x H) | 128x73x40 mm |
---|---|
Logistic Weight | 623 g |
Inner diameter | 25 mm |
Type | Bearing |
Material | Cast iron |
Series | UCFH200 |
Width | 34.1 mm |
Usually arrives within 14 working days