References
SNR:UCC202
Rubix:205A9395
EAN:3413529510597




Product details : SNR UCC202 BEARING UNIT
Self-aligning bearings with multiple mounting bracket options, available in various material versions: cast iron, stainless steel or plastic.
Strengths
-One-piece range compliant with JIS and ISO
-Rigid stainless steel protective shields available for many bearings
-The AGR bearing insert symbolizes our commitment to performance and reliability. Designed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and moisture are problematic and/or heavy mechanical shocks are expected.
Characteristics: high-performance maintenance-free grease, durable contact seal, corrosion protection thanks to zinc-plated surfaces.
-Rigid stainless steel protective shields available for many bearings
-The AGR bearing insert symbolizes our commitment to performance and reliability. Designed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and moisture are problematic and/or heavy mechanical shocks are expected.
Characteristics: high-performance maintenance-free grease, durable contact seal, corrosion protection thanks to zinc-plated surfaces.
Applications
Offering an exceptional quality-to-price ratio, the SNR self-aligning bearing range provides solutions for a wide range of applications, such as: agricultural machinery, food and beverage processing, material handling, packaging machines, conveyor systems and many others.
The SNR portfolio offers all the products necessary at every stage of your production.
The SNR portfolio offers all the products necessary at every stage of your production.
Technical specifications
Attributes
| Inner diameter | 47 mm |
|---|---|
| Type | snr ucc202 bearing unit |
| Width | 31 mm |
Show UNSPSC/ECL@SS
£ 16.37 excl. VAT
/ Each
£ 19.64 incl. VAT
- Usually arrives within 14 working days
