References
SNR:UCEHE203
Rubix:205A9446
EAN:3413529527397




Product details : SNR UCEHE203 BEARING UNIT
Self-aligning bearings with multiple mounting options, available in various material versions: cast iron, stainless steel or plastic.
Strengths
- One-piece JIS and ISO series
- Rigid stainless steel protective covers available for many bearings
- The AGR bearing insert symbolizes our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and moisture are problematic and/or heavy mechanical shocks are expected.
Features : High-performance maintenance-free grease, robust contact sealing, corrosion protection thanks to galvanised surfaces.
- Rigid stainless steel protective covers available for many bearings
- The AGR bearing insert symbolizes our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and moisture are problematic and/or heavy mechanical shocks are expected.
Features : High-performance maintenance-free grease, robust contact sealing, corrosion protection thanks to galvanised surfaces.
Applications
Offering an exceptional quality-to-price ratio, the SNR range of self-aligning bearings provides solutions for a wide range of applications such as: agricultural machinery, food and beverage processing, material handling, packaging machines, conveyor systems and many others.
The SNR portfolio offers all the products necessary at every stage of production.
The SNR portfolio offers all the products necessary at every stage of production.
Technical specifications
Attributes
| Inner diameter | 47 mm |
|---|---|
| Type | snr ucehe203 bearing unit |
| Width | 31 mm |
Show UNSPSC/ECL@SS
£ 17.84 excl. VAT
/ Each
£ 21.41 incl. VAT
- Usually arrives within 14 working days
