References
SNR:UCC314
Rubix:205A9430
EAN:3413529542475




Product details : SNR UCC314 BEARING UNIT
Self-aligning bearings with multiple mounting options, available in various material versions: cast iron, stainless steel or plastic.
Strengths
-JIS and ISO series in a single-piece design
-Rigid stainless steel protective shields available for many bearings
-The AGR bearing insert represents our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and humidity are an issue and/or significant mechanical shocks are expected.
Features: high-performance maintenance-free grease, robust contact sealing, corrosion protection thanks to galvanized surfaces.
-Rigid stainless steel protective shields available for many bearings
-The AGR bearing insert represents our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and humidity are an issue and/or significant mechanical shocks are expected.
Features: high-performance maintenance-free grease, robust contact sealing, corrosion protection thanks to galvanized surfaces.
Applications
Providing an exceptional quality-to-price ratio, the SNR range of self-aligning bearings delivers solutions for a wide range of applications such as: agricultural machinery, food and beverage processing, material handling, packaging machines, conveyor systems and many others.
The SNR offering provides all the necessary products at every stage of your production.
The SNR offering provides all the necessary products at every stage of your production.
Technical specifications
Attributes
| Inner diameter | 150 mm |
|---|---|
| Type | snr ucc314 bearing unit |
| Width | 78 mm |
Show UNSPSC/ECL@SS
£ 138.59 excl. VAT
/ Each
£ 166.31 incl. VAT
- Usually arrives within 14 working days
