References
SNR:ESEHE204
Rubix:205A2284
EAN:3413529512614




Documents
Product details : SNR ESEHE204 BEARING UNIT
Gray cast-iron housing, bearing insert with eccentric clamping ring, single-lip seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 94x93x41 mm |
|---|---|
| Logistic Weight | 578 g |
| Inner diameter | 20 mm |
| Type | esehe |
| Series | esehe200 |
| Width | 21.4 mm |
Show UNSPSC/ECL@SS
£ 15.50 excl. VAT
/ Each
£ 18.60 incl. VAT
- Delivery usually within ( 3 ) days
