References
SNR:UCSP205N
Rubix:206A1253
EAN:3413529525386





Technical specifications
| Inner diameter | 52 mm |
|---|---|
| Outer diameter | 25 mm |
| Type | snr ucsp205n bearing unit |
Product details : SNR UCSP205N BEARING UNIT
Self-aligning bearings with multiple mounting options, available in different material versions: cast iron, stainless steel or plastic.
Strengths
-One-piece range compliant with JIS and ISO
-Rigid stainless steel protective shields available for many bearings
The AGR bearing insert embodies our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where contamination by dry particles and moisture is an issue and/or heavy mechanical shocks are expected.
Features: high-performance maintenance-free grease, robust contact sealing, corrosion protection thanks to galvanized surfaces.
-Rigid stainless steel protective shields available for many bearings
The AGR bearing insert embodies our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where contamination by dry particles and moisture is an issue and/or heavy mechanical shocks are expected.
Features: high-performance maintenance-free grease, robust contact sealing, corrosion protection thanks to galvanized surfaces.
Applications
Offering exceptional value for money, the SNR self-aligning bearing range provides solutions for a wide range of applications, such as: agricultural machinery, food and beverage processing, material handling, packaging machines, conveyor systems and many others.
The SNR portfolio offers all the necessary products at every stage of production.
The SNR portfolio offers all the necessary products at every stage of production.
Technical specifications
Attributes
| Inner diameter | 52 mm |
|---|---|
| Outer diameter | 25 mm |
| Type | snr ucsp205n bearing unit |
| Weight | 1510 kg |
| Width | 34 mm |
Show UNSPSC/ECL@SS
£ 96.93 excl. VAT
/ Each
£ 116.32 incl. VAT
- Usually arrives within 14 working days