References
INA:F-673270.06.TILL
Rubix:274A7478
Manufacturer :0963957610000
EAN:4064327151414
Product details : INA F-673270.06.TILL BEARING
Schaeffler Field Pro Disk Harrow Units
Technical specifications
Attributes
| Inner diameter | 22 mm |
|---|---|
| Outer diameter | 81.6 mm |
| Type | ina f-673270.06.till bearing |
Show UNSPSC/ECL@SS
£ 68.15 excl. VAT
/ Each
£ 81.78 incl. VAT
- Usually arrives within 14 working days

