References
SNR:UCSP209CC
Rubix:206A1267
EAN:3413529562510





Technical specifications
| Inner diameter | 85 mm |
|---|---|
| Outer diameter | 45 mm |
| Type | snr ucsp209cc bearing unit |
Product details : SNR UCSP209CC BEARING UNIT
Self-aligning bearings with multiple mounting options, available in various material versions: cast iron, stainless steel or plastic.
Strengths
-One-piece JIS and ISO range
-Rigid stainless steel protective shields available for many bearings
-The AGR bearing insert symbolizes our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and moisture are an issue and/or heavy mechanical shocks are expected.
Features: high-performance maintenance-free grease, durable contact seal, corrosion protection thanks to galvanized surfaces.
-Rigid stainless steel protective shields available for many bearings
-The AGR bearing insert symbolizes our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and moisture are an issue and/or heavy mechanical shocks are expected.
Features: high-performance maintenance-free grease, durable contact seal, corrosion protection thanks to galvanized surfaces.
Applications
Offering an exceptional quality-to-price ratio, the SNR range of self-aligning bearings provides solutions for a wide range of applications, such as: agricultural machinery, food and beverage processing, material handling, packaging machines, conveyor systems and many others.
The SNR offering provides all the products necessary at every stage of your production.
The SNR offering provides all the products necessary at every stage of your production.
Technical specifications
Attributes
| Inner diameter | 85 mm |
|---|---|
| Outer diameter | 45 mm |
| Type | snr ucsp209cc bearing unit |
| Weight | 5799 kg |
| Width | 49.2 mm |
Show UNSPSC/ECL@SS
£ 92.99 excl. VAT
/ Each
£ 111.59 incl. VAT
- Usually arrives within 14 working days